Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Maglock, UL Listed, 1200 lb.

  • Mfr # 10MAGLOCK5ULDS

  • Zoro # G1610939


product price: $563.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Aluminum
Type
Surface Mount
Input Voltage
12/24V DC
For Use With
Electromagnetic Lock Applications
Includes
Security Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10MAGLOCK5ULDS
Zoro #
G1610939
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Lock Body Width
20 15/16 in
Lock Body Depth
1 9/16 in
Lock Body Depth (In.)
1 29/50 in
Lock Body Length (In.)
2 87/100 in
Lock Body Width (In.)
20 47/50 in
Overall Length
1 19/32 in
Overall Width
21 in
Overall Height
2 7/8 in

Details

Item
Electromagnetic Lock
Finish
Satin Aluminum
Type
Surface Mount
Input Voltage
12/24V DC
For Use With
Electromagnetic Lock Applications
Includes
Security Screw
Opening Action
Electromagnetic
Options Included
Lock Status Sensor
Series
10MAG
Features
Tamper-Resistant
Standards
UL 294 File #BP10577
Mfr. Series
10MAG
Holding Force (Lb.)
1,200
Amp Draw @ 24V
0.25A
Amp Draw @ 12V
0.50A
Current @ 12V
500 mA
Holding Force - Maximum
1,200 lb
Includes Hardware
Hardware Included
Current @ 24V
250 mA

Description

Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic, Amp Draw @ 12V 0.50A, Amp Draw @ 24V 0.25A, Input Voltage 12/24V DC, Features Tamper-Resistant, Holding Force (Lb.) 1,200, Lock Body Length (In.) 2 87/100 in, Lock Body Width (In.) 20 47/50 in, Lock Body Depth (In.) 1 29/50 in, Mfr. Series 10MAG, Satin Aluminum Finish, Standards UL 294 File #BP10577, Options Included Lock Status Sensor, For Use With Electromagnetic Lock Applications, Includes Security Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.