FALCON Motion Sensor, 6.5' to 11.5' Mounting Height, 33' of Cable, Multiple Detection Options, 12 to

  • Mfr # 10FALCONXL

  • Zoro # G509958168


product price: $606.99
/ea
Free Shipping & Returns

Key Features

Depth
4.5 in
Length (In.)
8 in
Width
8 in
Material
Metal
For Use With
BEA Sensors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10FALCONXL
Zoro #
G509958168
UPC #
840067689332
Country of Origin
United States

Dimensions

Depth
4.5 in
Length (In.)
8 in
Width
8 in

Details

Item
Motion Sensors
Material
Metal
For Use With
BEA Sensors
Color - Motion Sensing and Dimming
Black
Voltage
12/24V AC/DC
Commercial/Residential
Commercial

Description

FALCON Motion Sensor, 6.5' to 11.5' Mounting Height, 33' of Cable, Multiple Detection Options, 12 to 24 V AC/DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.