Zoro Homepage

Handheld Digital Transmitter, 9V Battery

  • Mfr # 10TD433PB9V

  • Zoro # G1611395


product price: $53.49
/ea

Key Features

Includes
9V Battery
Frequency
433 MHz
Features
Extended Hold Time Receiver Will Hold Door Open for As Long As Button is Pressed
Compatible Product Type
Doors
Product Type
Handheld Digital Transmitter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10TD433PB9V
Zoro #
G1611395
UPC #
-
Country of Origin
China

Details

Item
Handheld Digital Transmitter
Includes
9V Battery
Frequency
433 MHz
Features
Extended Hold Time Receiver Will Hold Door Open for As Long As Button is Pressed
Compatible Product Type
Doors
Product Type
Handheld Digital Transmitter

Description

Handheld Digital Transmitter, Frequency 433 MHz, Features Extended Hold Time Receiver Will Hold Door Open for As Long As Button is Pressed, Includes 9V Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.