Zoro Homepage

Industrial Microwave Sensor, Microwave

  • Mfr # 10FALCON

  • Zoro # G1610878


product price: $628.99
/ea
Free Shipping & Returns

Key Features

Frequency
50/60 Hz
Operating Temp. Range
14 Degrees to 131 Degrees F
Features
Six Modes of Detection, IP65 Rated Enclosure, Remote Control Adjustments
Power Required
12 to 24V AC/DC
Contact Rating
1 A at 42V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10FALCON
Zoro #
G1610878
UPC #
-
Country of Origin
China

Dimensions

Mounting Height
5 in
Overall Width
3 3/4 in
Overall Height
4 in
Mounting Height - Maximum
23 ft

Details

Item
Exit Motion Sensor
Frequency
50/60 Hz
Operating Temp. Range
14 Degrees to 131 Degrees F
Features
Six Modes of Detection, IP65 Rated Enclosure, Remote Control Adjustments
Power Required
12 to 24V AC/DC
Contact Rating
1 A at 42V AC/DC
Technology
Microwave
Voltage
12 to 24V AC/DC
Product Type
Exit Motion Sensor
Operating Temperature - Maximum
140 Degrees F
Technology Type
Radar
Operating Temperature - Minimum
-22 Degrees F

Description

Industrial Microwave Sensor, Technology Microwave, Frequency 50 to 60 Hz, Mounting Height - Maximum23 ft, Operating Temp. Range 14 Degrees F to 131 Degrees F, Contact Rating 1A @ 30VDC, Power Required 12 to 24VAC/DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.