Logic Module, 3-Relay, Lexan
Mfr # 10BR3-X
Zoro # G5524277
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Overall Height
1 in
Overall Length
2 3/16 in
Overall Width
5 3/16 in
Type
3-Relay
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10BR3-X
Zoro #
G5524277
UPC #
-
Country of Origin
China
Dimensions
Overall Height
1 in
Overall Length
2 3/16 in
Overall Width
5 3/16 in
Details
Item
Logic Module
Type
3-Relay
Material
Plastic
ANSI/BHMA Finish
Unfinished
Operation Style
Automatic
Compatible Brand
BEA
Product Type
Programmable 3-Relay Logic Module
Description
Logic Module,3-Relay,Lexan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.