Maglock Mounting Bracket, Aluminum
Mfr # 10UBRACKETUL
Zoro # G1610957
product price: $64.79
/eaKey Features
Type
Surface Mount
Material
Aluminum
Overall Width
9 13/16 in
Overall Height
1 5/8 in
Compatible Series
BEA Magnetic Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10UBRACKETUL
Zoro #
G1610957
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
9 13/16 in
Overall Height
1 5/8 in
Overall Length
1 in
Details
Item
Maglock Mounting Bracket
Type
Surface Mount
Material
Aluminum
Compatible Series
BEA Magnetic Lock
ANSI/BHMA Finish
Unfinished
Compatible Brand
BEA
Product Type
U Bracket
Description
Maglock Mounting Bracket, Surface Mount, Aluminum Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.