Microwave Sensor, Explosion Proof
Mfr # 10FALCONEXXL
Zoro # G1611051
product price: $1,981.99
/ea
Free Shipping & Returns
Key Features
Frequency
50/60 Hz
Operating Temp. Range
-22 Degrees to 140 Degrees F
Features
Six Modes of Detection, Remote Control Programming, Explosion-Proof/Flame-Proof Housing
Power Required
12 to 24V AC/DC
Technology
Microwave
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10FALCONEXXL
Zoro #
G1611051
UPC #
-
Country of Origin
China
Dimensions
Mounting Height
5 in
Overall Width
7 1/2 in
Overall Height
9 in
Details
Item
Industrial Microwave Sensor
Frequency
50/60 Hz
Operating Temp. Range
-22 Degrees to 140 Degrees F
Features
Six Modes of Detection, Remote Control Programming, Explosion-Proof/Flame-Proof Housing
Power Required
12 to 24V AC/DC
Technology
Microwave
Contact Rating
1 A at 42V AC/DC
Voltage
12 to 24V AC/DC
Product Type
Industrial Microwave Sensor
Technology Type
Radar
Operating Temperature - Minimum
-22 Degrees F
Operating Temperature - Maximum
140 Degrees F
Description
Industrial Microwave Sensor, Technology Microwave, Frequency 50 to 60 Hz, Mounting Height 5 In., Operating Temp. Range -22 Degrees F to +140 Degrees F, Contact Rating 1A @ 30VDC, Power Required 12 to 24VAC/DC, Features Explosion Proof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.