Mount Jamb Box
Mfr # 10BOXJAMBFM
Zoro # G1896776
product price: $22.39
/eaKey Features
Material
Plastic
Type
Flush Mount
Overall Height
1 15/16 in
Overall Length
2 1/2 in
Compatible Brand
BEA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10BOXJAMBFM
Zoro #
G1896776
UPC #
-
Country of Origin
China
Dimensions
Overall Height
1 15/16 in
Overall Length
2 1/2 in
Overall Width
5 3/4 in
Details
Item
Mount Jamb Box
Material
Plastic
Type
Flush Mount
Compatible Brand
BEA
Compatible Series
BEA Activation Plates
ANSI/BHMA Finish
Unfinished
Product Type
Surface Mount Box
Compatible Manufacturer Model Number
10PBJ, 10PBJ1, 10PBJ10, 10PBJ1B, 10PBJE, 10PBJLL, 10PBJM1, 10PBJML
Description
Mount Jamb Box, Flush Mount, Plastic Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.