Zoro Homepage

Panther Switch, Square, 4-3/4in.

  • Mfr # 10EMS475

  • Zoro # G1610695


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Type
Square
Switch Action
Push Button
Material
Plastic, Stainless Steel
Standards
FCC IC Part 15 Approved
Button Dia.
4-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10EMS475
Zoro #
G1610695
UPC #
-
Country of Origin
China

Dimensions

Button Dia.
4-3/4 in
Overall Height
4 3/4 in
Overall Depth
1 in
Overall Width
4 3/4 in

Details

Item
Exit Push Button
Type
Square
Switch Action
Push Button
Material
Plastic, Stainless Steel
Standards
FCC IC Part 15 Approved
Supports Touchless Operation
No
Power Source
A32 Battery
Features
Vandal-Resistant, Weather-Resistant, Wireless Compatibility
ADA Compliant
Yes
Supports Operation Type
Push-Button Operation
Operation Style
Manual
Operation Type
Push
Product Type
Exit Push Button

Description

Exit Push Button, Type Square, Switch Action Push Button, Material Plastic, Stainless Steel, Button Dia. 4-3/4 in, Input Voltage Not Applicable, Standards FCC IC Part 15 Approved, Exit Device Type Not Applicable, ADA Compliant Yes, Features Vandal-Resistant, Weather-Resistant, Wireless Compatibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.