Round Mount Box, Plastic, Flush Mount
Mfr # 10BOX6RNDFM
Zoro # G1611158
product price: $50.69
/eaKey Features
Type
Flush Mount
Material
Plastic
Overall Width
7 11/16 in
Compatible Series
BEA Activation Plates
ANSI/BHMA Finish
Unfinished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10BOX6RNDFM
Zoro #
G1611158
UPC #
-
Country of Origin
China
Dimensions
Overall Width
7 11/16 in
Overall Length
7 11/16 in
Overall Height
2 1/8 in
Details
Item
Round Mount Box
Type
Flush Mount
Material
Plastic
Compatible Series
BEA Activation Plates
ANSI/BHMA Finish
Unfinished
Compatible Manufacturer Model Number
MS31, MS41
Compatible Brand
BEA
Product Type
Surface Mount Box
Description
Round Mount Box, Flush Mount, Plastic Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.