Zoro Homepage

Round Switch, Single Gang, 2in.x4in.

  • Mfr # 10PIEZO241

  • Zoro # G1611298


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Type
Single Gang
Switch Action
Push Button
Material
Stainless Steel
Input Voltage
12 to 24V DC
Button Dia.
2 in x 4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10PIEZO241
Zoro #
G1611298
UPC #
-
Country of Origin
China

Dimensions

Button Dia.
2 in x 4 in
Overall Depth
5/8 in
Overall Height
4 1/2 in
Overall Width
2 3/4 in

Details

Item
Exit Push Button
Type
Single Gang
Switch Action
Push Button
Material
Stainless Steel
Input Voltage
12 to 24V DC
Supports Touchless Operation
No
Power Source
DC Power
ADA Compliant
Yes
Features
Customizable Illumination, Selectable Modes, Vandal-Resistant
Supports Operation Type
Push-Button Operation
Operation Type
Push Button
Performance Grade
1
Operation Style
Manual
Failure Mode
Fail Safe or Fail Secure
Product Type
Exit Push Button

Description

Exit Push Button, Type Single Gang, Switch Action Push Button, Material Stainless Steel, Button Dia. 2 in x 4 in, Input Voltage 12 to 24V DC, Exit Device Type Not Applicable, ADA Compliant Yes, Features Customizable Illumination, Selectable Modes, Vandal-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.