Square Mount Box, Plastic, 4-1/2in. L
Mfr # 10BOX45SQSM
Zoro # G1611009
product price: $42.29
/eaKey Features
Material
Plastic
Type
Surface Mount
Length
4 1/2 in
Overall Height
2 3/16 in
Compatible Series
BEA Activation Plates
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10BOX45SQSM
Zoro #
G1611009
UPC #
-
Country of Origin
China
Dimensions
Length
4 1/2 in
Overall Height
2 3/16 in
Overall Width
5 in
Overall Length
5 in
Details
Item
Square Mount Box
Material
Plastic
Type
Surface Mount
Compatible Series
BEA Activation Plates
Product Type
Surface Mount Box
Compatible Brand
BEA
Compatible Manufacturer Model Number
MS31, MS41
ANSI/BHMA Finish
Unfinished
Description
Square Mount Box, Surface Mount, Length 4-1/2 In., Plastic Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.