Square Mount Box, Plastic, 4-3/4in.L
Mfr # 10BOX475SQFM
Zoro # G1610701
product price: $54.39
/eaKey Features
Material
Plastic
Type
Flush Mount
Length
4 3/4 in
Overall Height
2 1/16 in
Overall Width
6 11/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10BOX475SQFM
Zoro #
G1610701
UPC #
-
Country of Origin
China
Dimensions
Length
4 3/4 in
Overall Height
2 1/16 in
Overall Width
6 11/16 in
Overall Length
6 11/16 in
Details
Item
Square Mount Box
Material
Plastic
Type
Flush Mount
Compatible Manufacturer Model Number
10PBS, 10PBS1, 10PBS10, 10PBS1AL, 10PBS1B, 10PBS1SB, 10PBSE, 10PBSLL
Compatible Brand
BEA
Compatible Series
BEA Activation Plates
Product Type
Flush-Mount Box
ANSI/BHMA Finish
Unfinished
Description
Square Mount Box, Flush Mount, Length 4-3/4 In., Plastic Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.