Zoro Homepage

Square Mount Box, Plastic, 6in. L

  • Mfr # 10BOX6SQSM

  • Zoro # G1611255


product price: $56.39
/ea

Key Features

Length
6 in
Type
Surface Mount
Material
Plastic
Compatible Series
BEA Activation Plates
Overall Width
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10BOX6SQSM
Zoro #
G1611255
UPC #
-
Country of Origin
China

Dimensions

Length
6 in
Overall Width
6 1/2 in
Overall Height
1 7/8 in
Overall Length
6 1/2 in

Details

Item
Square Mount Box
Type
Surface Mount
Material
Plastic
Compatible Series
BEA Activation Plates
ANSI/BHMA Finish
Unfinished
Compatible Manufacturer Model Number
10PBS6, 10PBS61, 10PBS610, 10PBS6LL
Compatible Brand
BEA
Product Type
Flush-Mount Box

Description

Square Mount Box, Surface Mount, Length 6 In., Plastic Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.