Square Switch, Square, 4-3/4in.
Mfr # 10PBS1B
Zoro # G1610981
product price: $82.99
/ea
Free Shipping & Returns
Key Features
Type
Square
Switch Action
Push Button
Includes
Mounting Boxes, Plates
Material
Aluminum, Stainless Steel
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10PBS1B
Zoro #
G1610981
UPC #
-
Country of Origin
China
Dimensions
Button Dia.
4-3/4 in
Overall Height
4 3/4 in
Overall Depth
5/8 in
Overall Width
4 3/4 in
Details
Item
Exit Push Button
Type
Square
Switch Action
Push Button
Includes
Mounting Boxes, Plates
Material
Aluminum, Stainless Steel
Standards
UL Listed
Supports Touchless Operation
No
Features
Wireless Compatibility
ADA Compliant
Yes
Supports Operation Type
Push-Button Operation
Operation Style
Manual
Product Type
Exit Push Button
Includes Hardware
Hardware Included
Operation Type
Push
Description
Exit Push Button, Type Square, Switch Action Push Button, Material Aluminum, Stainless Steel, Button Dia. 4-3/4 in, Input Voltage Not Applicable, Standards UL Listed, Includes Mounting Boxes, Plates, Exit Device Type Not Applicable, ADA Compliant Yes, Features Wireless Compatibility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.