Zoro Homepage

Verticle Spacer, Aluminum

  • Mfr # 10SPACER3UL

  • Zoro # G1611079


product price: $40.19
/ea

Key Features

Type
Surface Mount
Material
Aluminum
For Use With
10MAGLOCK6ULDS Maglock
Compatible Brand
BEA
Overall Height
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10SPACER3UL
Zoro #
G1611079
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1 5/8 in
Overall Length
1 in
Overall Width
9 13/16 in

Details

Item
Verticle Spacer
Type
Surface Mount
Material
Aluminum
For Use With
10MAGLOCK6ULDS Maglock
Compatible Brand
BEA
Product Type
Spacer Bracket
ANSI/BHMA Finish
Unfinished
Compatible Manufacturer Model Number
10MAGLOCK6ULDS
Compatible Series
BEA Magnetic Lock

Description

Verticle Spacer, Surface Mount, Aluminum Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.