Verticle Spacer, Aluminum, Surface Mount
Mfr # 10SPACER1UL
Zoro # G1610771
product price: $41.69
/eaKey Features
For Use With
10MAGLOCK5ULDS Maglock
Material
Aluminum
Type
Surface Mount
Overall Length
1 9/16 in
Compatible Brand
BEA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10SPACER1UL
Zoro #
G1610771
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
1 9/16 in
Overall Height
2 7/8 in
Overall Width
10 1/2 in
Details
Item
Verticle Spacer
For Use With
10MAGLOCK5ULDS Maglock
Material
Aluminum
Type
Surface Mount
Compatible Brand
BEA
Compatible Series
BEA Magnetic Lock
Product Type
Spacer Bracket
Compatible Manufacturer Model Number
10MAGLOCK5ULDS
Description
Verticle Spacer, Surface Mount, Aluminum Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.