Wave to Open Touchless Switch
Mfr # 10MS41-D
Zoro # G5500760
product price: $396.99
/ea
Free Shipping & Returns
Key Features
Voltage
12 to 24V AC
Product Type
Wave to Open Touchplate
Frequency
50/60 Hz
Overall Width
4 1/2 in
Technology Type
Microwave
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10MS41-D
Zoro #
G5500760
UPC #
-
Country of Origin
China
Dimensions
Overall Width
4 1/2 in
Overall Height
4 1/2 in
Details
Item
Wave to Open Touchplate
Voltage
12 to 24V AC
Product Type
Wave to Open Touchplate
Frequency
50/60 Hz
Technology Type
Microwave
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
131 Degrees F
Contact Rating
1 A at 125V AC, 1 A at 60V DC
Features
Adjustable Detection Zone, Adjustable Hold Time, Stainless Steel Faceplate, IP55 Rated Enclosure
Description
Wave to Open Touchless Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.