Weather Ring, Plastic, Surface Mount
Mfr # 10WRRND45
Zoro # G2477155
product price: $7.69
/eaKey Features
Material
Plastic
Type
Surface Mount
Overall Length
4 1/2 in
Compatible Series
10PBR
Overall Width
4 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10WRRND45
Zoro #
G2477155
UPC #
-
Country of Origin
China
Dimensions
Overall Length
4 1/2 in
Overall Width
4 1/2 in
Overall Height
5/8 in
Details
Item
Weather Ring
Material
Plastic
Type
Surface Mount
Compatible Series
10PBR
Product Type
Weather Ring
Compatible Brand
BEA
ANSI/BHMA Finish
Unfinished
Compatible Manufacturer Model Number
10PBR45, 10PBR451, 10PBR4510, 10PBR45LL
Description
Weather Ring, Surface Mount, Plastic Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.