Face and Body Soap, Beach Mist, Beige, #1/2, None, Wrapped
Mfr # 210050
Zoro # G3700943
product price: $83.42
/pk 1000, $0.08/ea
Free Shipping & Returns
Key Features
Form
Bar
Container Type
Wrapped
Container Size
0.5 oz
Fragrance
Beach Mist
Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
210050
Zoro #
G3700943
UPC #
-
Country of Origin
Multiple
Dimensions
Container Size
0.5 oz
Size
#1/2
Description
Body Soap, Hygiene Series None, Requires Dispenser No, Packaging Type Wrapped, Hygiene Form Bar, Size #1/2, Hygiene Properties None, Collection Beachmist, Fragrance Beach Mist, Color Beige, Contains Deodorant, Not Applicable Standards, Face and Body Soap, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.