Zoro Homepage

Floodlight, 18000 lm, 170W

  • Mfr # AL-D/72L-170/4K7/5X5/UNV/SWP/SF3/DB

  • Zoro # G2139044


product price: $1,249.99
/ea
Free Shipping & Returns

Key Features

Color Temp.
4000K
Fixture Voltage
120 to 277V
Housing Finish
Dark Bronze
Mounting
Surface
Lumens
18,279
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL-D/72L-170/4K7/5X5/UNV/SWP/SF3/DB
Zoro #
G2139044
UPC #
-
Country of Origin
United States

Dimensions

Fixture Length
16-3/8"
Fixture Height
14-5/8"
Fixture Width
9-3/8"

Details

Color Temp.
4000K
Fixture Voltage
120 to 277V
Housing Finish
Dark Bronze
Watts
170W
Mounting
Surface
Lumens
18,279
Operating Temp. Range
-40 Degrees to 40 Degrees C
Light Distribution
Medium Flood
Item
Floodlight
Housing Material
Die Cast Aluminum

Description

Floodlight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.