Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floodlight, 3200 lm, Bronze, 5000K

  • Mfr # RFL2-25-5K-PC

  • Zoro # G0749834


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Fixture Mounting Location
Pole, Wall
Light Output
3,200 lm
Housing Material
Aluminum
Fixture Width
7 1/2 in
Width
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFL2-25-5K-PC
Zoro #
G0749834
UPC #
785988044368
Country of Origin
China

Dimensions

Fixture Width
7 1/2 in
Width
7 1/2 in
Depth
2 7/8 in
Length
2 7/8 in
Height
7 7/8 in
Fixture Height
7 7/8 in
Fixture Length
2 7/8 in
Overall Length
2 7/8 in
Manufacturers Warranty Length
5 yr
Overall Width
7 1/2 in
Overall Height
7 7/8 in

Details

Fixture Mounting Location
Pole, Wall
Light Output
3,200 lm
Housing Material
Aluminum
Color Rendering Index
70
LED Replacement For
100W MH/HPS
Lamp Watts
26 W
Fixture Housing Color
Bronze
Max. Operating Temp.
104 Degrees F
Fixture Sensor Type
Button Photocontrol
Item
Floodlight
Color Temperature
5000K
Fixture Housing Material
Aluminum
Number of Lightheads
1
Lumens per Watt
124 lm/W
Lumens Per Watt
124.0
Light Distribution Shape
Type V
Standards
UL Listed
Fixture Wattage
26 W
Sensor Type
Photocell Included
Includes Lamp
Lamp Included
Voltage
120 to 277V AC
Light Technology
LED
Min. Operating Temp.
-31 Degrees F
Includes
Photocontrol
IP Rating
IP66
Lumens
3,200 lm
Housing Color
Bronze
Mount Type
1/2 in NPS Thread/Knuckle
Warranty
5 yr
Metal Halide Wattage Equivalency
100 W
Light Distribution Type - NEMA
NEMA 5x5
Operating Temperature - Maximum
104 Degrees F
Light Distribution Type - IESNA
Type V
High Pressure Sodium Wattage Equivalency
100 W

Description

Floodlight, Lumens 3,200 lm, Fixture Wattage 26 W, Voltage 120 to 277V AC, Light Distribution Shape Type V, LED Replacement For 100W MH/HPS, Fixture Sensor Type Button Photocontrol, Light Technology LED, Fixture Mounting Location Pole, Wall, Mount Type 1/2 in NPS Thread/Knuckle, Color Temperature 5000K, Color Rendering Index 70, Height 7 7/8 in, Width 7 1/2 in, Depth 2 7/8 in, Includes Lamp Lamp Included, Suggested Lamp Item No. Not Applicable, Lamp Watts 26 W, Fixture Housing Color Bronze

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.