Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floodlight, 3200 lm, Bronze, 5000K

  • Mfr # RFL2-25-5K

  • Zoro # G0770168


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Fixture Mounting Location
Pole, Wall
Light Output
3,200 lm
Standards
UL Listed
Fixture Housing Material
Aluminum
Warranty
5 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFL2-25-5K
Zoro #
G0770168
UPC #
785988044344
Country of Origin
China

Dimensions

Width
7 1/2 in
Height
7 7/8 in
Fixture Length
2 7/8 in
Depth
2 7/8 in
Length
2 7/8 in
Fixture Height
7 7/8 in
Fixture Width
7 1/2 in
Overall Length
2 7/8 in
Overall Width
7 1/2 in
Manufacturers Warranty Length
5 yr
Overall Height
7 7/8 in

Details

Fixture Mounting Location
Pole, Wall
Light Output
3,200 lm
Standards
UL Listed
Fixture Housing Material
Aluminum
Warranty
5 yr
Fixture Housing Color
Bronze
Number of Lightheads
1
Light Technology
LED
Voltage
120 to 277V AC
Lamp Watts
26 W
Mount Type
1/2 in NPS Thread/Knuckle
Max. Operating Temp.
104 Degrees F
Light Distribution Shape
Type V
Lumens per Watt
124 lm/W
Fixture Sensor Type
No Sensor Included
Lumens
3,200 lm
Min. Operating Temp.
-31 Degrees F
Lumens Per Watt
124.0
Fixture Wattage
26 W
Housing Color
Bronze
Housing Material
Aluminum
Color Temperature
5000K
Item
Floodlight
Includes Lamp
Lamp Included
Color Rendering Index
70
LED Replacement For
100W MH/HPS
IP Rating
IP66
Light Distribution Type - IESNA
Type V
Metal Halide Wattage Equivalency
100 W
High Pressure Sodium Wattage Equivalency
100 W
Operating Temperature - Maximum
104 Degrees F
Light Distribution Type - NEMA
NEMA 5x5

Description

Floodlight, Lumens 3,200 lm, Fixture Wattage 26 W, Voltage 120 to 277V AC, Light Distribution Shape Type V, LED Replacement For 100W MH/HPS, Fixture Sensor Type No Sensor Included, Light Technology LED, Fixture Mounting Location Pole, Wall, Mount Type 1/2 in NPS Thread/Knuckle, Color Temperature 5000K, Color Rendering Index 70, Height 7 7/8 in, Width 7 1/2 in, Depth 2 7/8 in, Includes Lamp Lamp Included, Suggested Lamp Item No. Not Applicable, Lamp Watts 26 W, Fixture Housing Color Bronze

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.