Zoro Homepage

Floodlight, 4500 lm, Bronze, 4000K

  • Mfr # RFL2-25-4K-PC

  • Zoro # G0770186


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Fixture Mounting Location
Pole, Wall
Standards
UL Listed
Height
7 7/8 in
Includes
Photocontrol
Lumens per Watt
127 lm/W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFL2-25-4K-PC
Zoro #
G0770186
UPC #
785988044351
Country of Origin
China

Dimensions

Height
7 7/8 in
Fixture Length
2 7/8 in
Fixture Width
7 1/2 in
Fixture Height
7 7/8 in
Width
7 1/2 in
Length
2 7/8 in
Depth
2 7/8 in
Manufacturers Warranty Length
5 yr
Overall Height
7 7/8 in
Overall Width
7 1/2 in
Overall Length
2 7/8 in

Description

Floodlight, Lumens 4,500 lm, Fixture Wattage 26 W, Voltage 120 to 277V AC, Light Distribution Shape Type V, LED Replacement For 100W MH/HPS, Fixture Sensor Type Button Photocontrol, Light Technology LED, Fixture Mounting Location Pole, Wall, Mount Type 1/2 in NPS Thread/Knuckle, Color Temperature 4000K, Color Rendering Index 70, Height 7 7/8 in, Width 7 1/2 in, Depth 2 7/8 in, Includes Lamp Lamp Included, Suggested Lamp Item No. Not Applicable, Lamp Watts 26 W, Fixture Housing Color Bronze

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.