Large Viper Luminaire, 180W, 22079 Lumen
Mfr # VP-L/80L-180/4K7/4W/480/K/DBT/SWPM/40F
Zoro # G7647652
product price:Â $1,220.99
/ea
Free Shipping & Returns
Key Features
Color Temperature
4000K
Color Temp.
4000K
Color Selectable
Not Selectable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VP-L/80L-180/4K7/4W/480/K/DBT/SWPM/40F
Zoro #
G7647652
UPC #
-
Country of Origin
United States
Details
Item
Street & Parking Lot Lights
Color Temperature
4000K
Color Temp.
4000K
Color Selectable
Not Selectable
Description
Street & Parking Lot Lights, Color Temperature 4000K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.