Shop BEACON
See all product information
Create Account
Low-Profile Canopy Light
- Mfr # SRT2-105-5K7-5C-277-WHS-SCP-WG-20F
- Zoro # G524226983
product price:Â
$
1,017.99
/ea
Free Shipping & Returns
Key Features
Color Temperature
5000K
Light Output
13,000 lm
Light Distribution Type - IESNA
Type V
Voltage
277V AC
Lumen Selectable
Not Selectable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SRT2-105-5K7-5C-277-WHS-SCP-WG-20F
- Zoro #
- G524226983
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 4 in
Details
- Color Temperature
- 5000K
- Light Output
- 13,000 lm
- Light Distribution Type - IESNA
- Type V
- Voltage
- 277V AC
- Lumen Selectable
- Not Selectable
- Color Selectable
- Not Selectable
- Fixture Wattage
- 105 W
- Housing Color
- White
- Item
- Low-Profile Canopy Light
Description
Low-Profile Canopy Light, Color Temperature 5000K, Fixture Wattage 105 W, Voltage 277V AC, Light Technology LED, Fixture Shape Round
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.