Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Assembled Baseboard Enclosure, 60 In. L

  • Mfr # TP20-05

  • Zoro # G1316682


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Length
5 ft
Fits Heaters
Mfr. No. STC14355-05, ST1445-05
Cabinet Width
60 in
Mounting Type
Surface
Cabinet Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TP20-05
Zoro #
G1316682
UPC #
700201003052
Country of Origin
United States

Dimensions

Length
5 ft
Cabinet Width
60 in
Cabinet Height
20 in
Cabinet Depth
5 5/16 in
Overall Depth
5 5/16 in
Overall Length
60 in
Overall Dimensions - L x H x D
60 in x 20 in x 5 5/16 in
Overall Height
20 in

Details

Item
Hydronic Baseboard Heater Cabinet
Fits Heaters
Mfr. No. STC14355-05, ST1445-05
Mounting Type
Surface
Color
Beige
Includes
(1) Front Panel, (1) Partial Backplate, (1) Top panel, (2) Brackets, (4) Adjustable Hangers with Hardware, (4) Slide Cradles
Product Type
Baseboard Heater Cabinets
Compatible with Product Type
STC14355-05, ST1445-05
Fits Number of Elements Rows
Double Row
Material
Steel

Description

Product Type Baseboard Heater Cabinets, Compatible with Product Type STC14355-05, ST1445-05, Compatible Grainger Part Number 5E303, 5E307, Material Steel, Color Beige, Overall Height 20 in, Overall Length 60 in, Overall Depth 5 5/16 in, Mounting Type Surface, Fits Number of Elements Rows Double Row, Length 5 ft, Includes (1) Front Panel, (1) Partial Backplate, (1) Top panel, (2) Brackets, (4) Adjustable Hangers with Hardware, (4) Slide Cradles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.