Zoro Homepage

Assembled Baseboard Enclosure, 72 In. L

  • Mfr # TP14-06

  • Zoro # G2755024


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Length
6 ft
Cabinet Height
14 in
Color
Beige
Cabinet Depth
5 5/16 in
Fits Heaters
Mfr. No. STC14356-06, S144032-0600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP14-06
Zoro #
G2755024
UPC #
700201003007
Country of Origin
United States

Dimensions

Length
6 ft
Cabinet Height
14 in
Cabinet Depth
5 5/16 in
Cabinet Width
72 in
Overall Depth
5 5/16 in
Overall Length
72 in
Overall Dimensions - L x H x D
72 in x 14 in x 5 5/16 in
Overall Height
14 in

Details

Item
Hydronic Baseboard Heater Cabinet
Color
Beige
Fits Heaters
Mfr. No. STC14356-06, S144032-0600
Mounting Type
Surface
Includes
(1) Front Panel, (1) Partial Backplate, (1) Top Panel, (2) Adjustable Hangers with Hardware, (2) Brackets, (2) Slide Cradles
Fits Number of Elements Rows
Single Row
Material
Steel
Compatible with Product Type
STC14356-06, S144032-0600
Product Type
Baseboard Heater Cabinets

Description

Product Type Baseboard Heater Cabinets, Compatible with Product Type STC14356-06, S144032-0600, Compatible Grainger Part Number 5E304, 5E308, Material Steel, Color Beige, Overall Height 14 in, Overall Length 72 in, Overall Depth 5 5/16 in, Mounting Type Surface, Fits Number of Elements Rows Single Row, Length 6 ft, Includes (1) Front Panel, (1) Partial Backplate, (1) Top Panel, (2) Adjustable Hangers with Hardware, (2) Brackets, (2) Slide Cradles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.