Zoro Homepage

Assembled Baseboard Enclosure, 84 In. L

  • Mfr # TP20-07

  • Zoro # G0791147


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Length
7 ft
Cabinet Width
84 in
Cabinet Depth
5 5/16 in
Color
Beige
Fits Heaters
20 in Height Heaters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP20-07
Zoro #
G0791147
UPC #
700201003076
Country of Origin
United States

Dimensions

Length
7 ft
Cabinet Width
84 in
Cabinet Depth
5 5/16 in
Cabinet Height
20 in
Overall Length
84 in
Overall Height
20 in
Overall Dimensions - L x H x D
84 in x 20 in x 5 5/16 in
Overall Depth
5 5/16 in

Details

Item
Hydronic Baseboard Heater Cabinet
Color
Beige
Fits Heaters
20 in Height Heaters
Mounting Type
Surface
Includes
(1) Front Panel, (1) Partial Backplate, (1) Top panel, (3) Brackets, (6) Adjustable Hangers with Hardware, (6) Slide Cradles
Compatible with Product Type
STC14353-03 & STC14354-04, ST1443-03 & ST1444-04,
Fits Number of Elements Rows
Double Row
Material
Steel
Product Type
Baseboard Heater Cabinets

Description

Product Type Baseboard Heater Cabinets, Compatible with Product Type STC14353-03 & STC14354-04, ST1443-03 & ST1444-04,, Compatible Grainger Part Number 5E301 & 5E302, 5E305 & 5E306, Material Steel, Color Beige, Overall Height 20 in, Overall Length 84 in, Overall Depth 5 5/16 in, Mounting Type Surface, Fits Number of Elements Rows Double Row, Length 7 ft, Includes (1) Front Panel, (1) Partial Backplate, (1) Top panel, (3) Brackets, (6) Adjustable Hangers with Hardware, (6) Slide Cradles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.