Zoro Homepage

Assembled Baseboard Enclosure, 96 In. L

  • Mfr # TP20-08

  • Zoro # G1686973


product price: $422.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Length
8 ft
Cabinet Height
20 in
Cabinet Depth
5 5/16 in
Cabinet Width
96 in
Fits Heaters
20 in Height Heaters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP20-08
Zoro #
G1686973
UPC #
700201003083
Country of Origin
United States

Dimensions

Length
8 ft
Cabinet Height
20 in
Cabinet Depth
5 5/16 in
Cabinet Width
96 in
Overall Depth
5 5/16 in
Overall Height
20 in
Overall Dimensions - L x H x D
96 in x 20 in x 5 5/16 in
Overall Length
96 in

Details

Item
Hydronic Baseboard Heater Cabinet
Fits Heaters
20 in Height Heaters
Color
Beige
Mounting Type
Surface
Includes
(1) Front Panel, (1) Partial Backplate, (1) Top panel, (3) Brackets, (6) Adjustable Hangers with Hardware, (6) Slide Cradles
Product Type
Baseboard Heater Cabinets
Material
Steel
Compatible with Product Type
(2) STC14354-04, (2)ST1444-04, STC14353-03 & STC14355-05, ST1443-03 & ST1445-05
Fits Number of Elements Rows
Double Row

Description

Product Type Baseboard Heater Cabinets, Compatible with Product Type (2) STC14354-04, (2)ST1444-04, STC14353-03 & STC14355-05, ST1443-03 & ST1445-05, Compatible Grainger Part Number (2) 5E302, (2)5E306, 5E301 & 5E303, 5E305 & 5E307, Material Steel, Color Beige, Overall Height 20 in, Overall Length 96 in, Overall Depth 5 5/16 in, Mounting Type Surface, Fits Number of Elements Rows Double Row, Length 8 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.