Zoro Homepage

Hydronic Heater In Floor Cabinet

  • Mfr # FK84

  • Zoro # G1401136


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Cut Out Height Required
21 3/4 in
Cabinet Depth
14 15/32 in
Color
White
Fits Heaters
Mfr. No. K84
Mounting Type
Recess
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FK84
Zoro #
G1401136
UPC #
700201000037
Country of Origin
United States

Dimensions

Cut Out Height Required
21 3/4 in
Cabinet Depth
14 15/32 in
Cut Out Width Required
6 in
Cabinet Height
11 in
Cabinet Width
21 15/32 in
Rough-In Width
14 7/16 in
Overall Height
23 7/8 in
Rough-In Dimensions - H x W x D
21 7/16 in x 14 7/16 in x 11 in
Rough-In Height
21 7/16 in
Overall Width
14 7/16 in
Overall Dimensions - H x W x D
23 7/8 in x 14 7/16 in x 11 in
Rough-In Depth
11 in
Overall Depth
11 in

Details

Item
Hydronic Kickspace Heater Cabinet
Color
White
Fits Heaters
Mfr. No. K84
Mounting Type
Recess
Includes
Hardware
Product Type
In-Floor and Wall Cabinets
Mounting Location
Floor
Material
Steel
Compatible with Product Type
Mfr. No. K84

Description

Product Type In-Floor and Wall Cabinets, Compatible with Product Type Mfr. No. K84, Compatible Grainger Part Number 4E449, Material Steel, Color White, Overall Height 23 7/8 in, Overall Width 14 7/16 in, Overall Depth 11 in, Rough-In Height 21 7/16 in, Rough-In Width 14 7/16 in, Rough-In Depth 11 in, Mounting Location Floor, Mounting Type Recessed, Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.