Zoro Homepage

Inside Corner 90, Light Olive Drab

  • Mfr # TP20-IC90

  • Zoro # G0723834


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Surface
Fits Heaters
Mfr. No. TP20-03, TP20-04, TP20-05, TP20-06, TP20-07, TP20-08
Color
Beige
Overall Dimensions - L x H x D
16 3/4 in x 20 in x in
Overall Length
16 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP20-IC90
Zoro #
G0723834
UPC #
700201003243
Country of Origin
United States

Dimensions

Overall Dimensions - L x H x D
16 3/4 in x 20 in x in
Overall Length
16 3/4 in
Overall Height
20 in

Details

Item
Hydronic Baseboard Heater Assembly Component
Mounting Type
Surface
Fits Heaters
Mfr. No. TP20-03, TP20-04, TP20-05, TP20-06, TP20-07, TP20-08
Color
Beige
Compatible with Product Type
Mfr. No. TP20-03, TP20-04, TP20-05, TP20-06, TP20-07, TP20-08
Material
Steel
Product Type
Corner Components
Accessory Type
Inside Corner 90 Degrees

Description

Accessory Type Inside Corner 90 Degrees, Compatible Grainger Part Number 40LX71, 40LX72, 40LX73, 40LX74, 4LX69, 4LX70, Material Steel, Color Beige, Overall Height 20 in, Overall Length 16 3/4 in, Compatible with Product Type Mfr. No. TP20-03, TP20-04, TP20-05, TP20-06, TP20-07, TP20-08

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.