Zoro Homepage

Left Hand End Cover

  • Mfr # TP14-EC3L

  • Zoro # G2952731


product price: $55.99
/ea

Key Features

Mounting Type
Surface
Color
Beige
Fits Heaters
Mfr. No. TP14-03, TP14-04, TP14-05, TP14-06, TP14-07, TP14-08
Compatible with Product Type
Mfr. No. TP14-03, TP14-04, TP14-05, TP14-06, TP14-07, TP14-08
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP14-EC3L
Zoro #
G2952731
UPC #
700201003090
Country of Origin
United States

Dimensions

Overall Length
3 in
Overall Dimensions - L x H x D
3 in x 14 in x 5 5/16 in
Overall Depth
5 5/16 in
Overall Height
14 in

Details

Item
Hydronic Baseboard Heater Assembly Component
Mounting Type
Surface
Color
Beige
Fits Heaters
Mfr. No. TP14-03, TP14-04, TP14-05, TP14-06, TP14-07, TP14-08
Compatible with Product Type
Mfr. No. TP14-03, TP14-04, TP14-05, TP14-06, TP14-07, TP14-08
Accessory Type
Left Hand Solid End Cap
Material
Steel
Product Type
End Components

Description

Accessory Type Left Hand Solid End Cap, Compatible Grainger Part Number 5E295, 5E296, 5E297, 5E298, 5E299, 5E300, Material Steel, Color Beige, Overall Height 14 in, Overall Length 3 in, Overall Depth 5 5/16 in, Compatible with Product Type Mfr. No. TP14-03, TP14-04, TP14-05, TP14-06, TP14-07, TP14-08

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.