Outside Corner 90, Light Olive Drab
Mfr # TP20-OC90
Zoro # G2653427
original price: $161.99
5% off
new price: $152.99
/ea
Free Shipping & Returns
Key Features
Color
Beige
Mounting Type
Surface
Fits Heaters
Mfr. No. TP20-03, TP20-04, TP20-05, TP20-06, TP20-07, TP20-08
Overall Length
16 3/4 in
Product Type
Corner Components
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TP20-OC90
Zoro #
G2653427
UPC #
700201003267
Country of Origin
United States
Dimensions
Overall Length
16 3/4 in
Overall Height
20 in
Details
Item
Hydronic Baseboard Heater Assembly Component
Color
Beige
Mounting Type
Surface
Fits Heaters
Mfr. No. TP20-03, TP20-04, TP20-05, TP20-06, TP20-07, TP20-08
Product Type
Corner Components
Accessory Type
Outside Corner 90 Degrees
Compatible with Product Type
Mfr. No. TP20-03, TP20-04, TP20-05, TP20-06, TP20-07, TP20-08
Material
Steel
Description
Accessory Type Outside Corner 90 Degrees, Compatible Grainger Part Number 40LX71, 40LX72, 40LX73, 40LX74, 4LX69, 4LX70, Material Steel, Color Beige, Overall Height 20 in, Overall Length 16 3/4 in, Compatible with Product Type Mfr. No. TP20-03, TP20-04, TP20-05, TP20-06, TP20-07, TP20-08
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.