Right Hand End Cover
Mfr # TP14-EC3R
Zoro # G1465405
product price: $54.19
/eaKey Features
Fits Heaters
Mfr. No. TP14-03, TP14-04, TP14-05, TP14-06, TP14-07, TP14-08
Color
Beige
Mounting Type
Surface
Overall Length
3 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TP14-EC3R
Zoro #
G1465405
UPC #
700201003113
Country of Origin
United States
Dimensions
Overall Length
3 in
Overall Height
14 in
Overall Depth
5 5/16 in
Overall Dimensions - L x H x D
3 in x 14 in x 5 5/16 in
Details
Item
Hydronic Baseboard Heater Assembly Component
Fits Heaters
Mfr. No. TP14-03, TP14-04, TP14-05, TP14-06, TP14-07, TP14-08
Color
Beige
Mounting Type
Surface
Material
Steel
Product Type
End Components
Accessory Type
Right Hand Solid End Cap
Compatible with Product Type
Mfr. No. TP14-03, TP14-04, TP14-05, TP14-06, TP14-07, TP14-08
Description
Accessory Type Right Hand Solid End Cap, Compatible Grainger Part Number 5E295, 5E296, 5E297, 5E298, 5E299, 5E300, Material Steel, Color Beige, Overall Height 14 in, Overall Length 3 in, Overall Depth 5 5/16 in, Compatible with Product Type Mfr. No. TP14-03, TP14-04, TP14-05, TP14-06, TP14-07, TP14-08
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.