Zoro Homepage

Wall Sleeve, 4 In. W, 14 In. H

  • Mfr # TP14-WS4

  • Zoro # G0297954


product price: $35.89
/ea

Key Features

Cabinet Height
14 in
Cabinet Width
4 in
Color
Beige
Mounting Type
Surface
Fits Heaters
Mfr. No. TP14-03, TP14-04, TP14-05, TP14-06, TP14-07, TP14-08
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP14-WS4
Zoro #
G0297954
UPC #
700201003175
Country of Origin
United States

Dimensions

Cabinet Height
14 in
Cabinet Width
4 in
Overall Length
4 in
Overall Height
14 in

Details

Item
Hydronic Baseboard Heater Assembly Component
Color
Beige
Mounting Type
Surface
Fits Heaters
Mfr. No. TP14-03, TP14-04, TP14-05, TP14-06, TP14-07, TP14-08
Material
Steel
Compatible with Product Type
Mfr. No. TP14-03, TP14-04, TP14-05, TP14-06, TP14-07, TP14-08
Accessory Type
Wall Sleeve
Product Type
Wall Components

Description

Accessory Type Wall Sleeve, Compatible Grainger Part Number 5E295, 5E296, 5E297, 5E298, 5E299, 5E300, Material Steel, Color Beige, Overall Height 14 in, Overall Length 4 in, Compatible with Product Type Mfr. No. TP14-03, TP14-04, TP14-05, TP14-06, TP14-07, TP14-08

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.