This item is Discontinued.

Beacon Products LED Garage Light, 55W, 5R, 6172 lm EDR-24L-55-5K7-5R-UNV-WH

LED Garage Light, 55W, 5R, 6172 lm (Discontinued)

  • Mfr # EDR-24L-55-5K7-5R-UNV-WH
  • Zoro # G6020968
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDR-24L-55-5K7-5R-UNV-WH
Zoro #
G6020968
UPC #
785988040858
Country of Origin
Unknown

Details

Lumens
6172
Color Temperature
5000 K
Standards
CSA
LED Replacement For
175W HPS/MH
Lumens Per Watt
120.0
Color Temp.
5000K
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Item
LED Parking Garage Light
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Lumens per Watt
120.0

Description

LED Parking Garage Light, 6172 Lumens, Color Temperature 5000 K, Lumens per Watt 120.0, LED Replacement For 175W HPS/MH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.