Shop BEADEX
See all product information
Create Account
1-7/16''x10 ' Paper Faced Metal Outside Drywall Corner Bead
- Mfr # B1XWEL10
- Zoro # G221880389
product price:Â
$
7.69
/ea
Sold in multiples of 50 for
$384.50
Key Features
Material
Paper-Faced Metal
Length
10 ft
Size
1-7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1XWEL10
- Zoro #
- G221880389
- UPC #
- 81099008801
- Country of Origin
- United States
- Material
- Paper-Faced Metal
Dimensions
- Length
- 10 ft
- Size
- 1-7/16 in
Description
Tape on bead. Use for 90-degree outside corners. Suitable for use on any thickness of wallboard. Nailing is not required. Installation and precision corner alignment is easier and no nail pops when wood framing shrinks. Use with setting-type compounds for quicker finishing and decoration.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.