Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BEAM CASE FOR IPAD 10.2.

  • Mfr # GM-220

  • Zoro # G316001910


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Tablet Model Compatibility
iPad
Compatibility
Apple - iPad
Withstand Drop Height
Upto 48"
Durability
Splash Resistant, Liquid Resistant, Impact Resistant, Bacterial Resistant, Dust Resistant, Drop Resistant
Maximum Screen Size Supported
10.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GM-220
Zoro #
G316001910
UPC #
-
Country of Origin
China

Dimensions

Withstand Drop Height
Upto 48"
Maximum Screen Size Supported
10.2"

Details

Tablet Model Compatibility
iPad
Compatibility
Apple - iPad
Durability
Splash Resistant, Liquid Resistant, Impact Resistant, Bacterial Resistant, Dust Resistant, Drop Resistant
Item
Case
Material
Polycarbonate (PC), Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.