Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BEAM PROTECTIVE CASE - IPAD 10.9

  • Mfr # GM-260

  • Zoro # G122445175


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic, Polycarbonate
Width
7.6"
Depth
0.7"
Compatibility
Apple - iPad 11th Gen., iPad 10th Gen, iPad Air (6th Gen) iPad Air 11 2025,iPad Air (7th Gen)
Tablet Model Compatibility
iPad (10th Generation), iPad (11th Generation), iPad Air 11 (2025), iPad Air (6th Generation)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM-260
Zoro #
G122445175
UPC #
65030908306
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.6"
Depth
0.7"
Height
10.6"
Withstand Drop Height
Upto 48"

Details

Material
Plastic, Polycarbonate
Compatibility
Apple - iPad 11th Gen., iPad 10th Gen, iPad Air (6th Gen) iPad Air 11 2025,iPad Air (7th Gen)
Tablet Model Compatibility
iPad (10th Generation), iPad (11th Generation), iPad Air 11 (2025), iPad Air (6th Generation)
Recycled
Yes
Durability
Splash Resistant, Impact Resistant, Bacterial Resistant, Drop Resistant, Dust Resistant, Liquid Resistant
Item
Case
Recycled Content
Plastic

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.