Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHARGING SLED FOR IPHONE SE WI

  • Mfr # GM-394-SE

  • Zoro # G816105521


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate (PC), Plastic
Withstand Drop Height
Upto 72 in
Recycled Content
Plastic
Phone Model Compatibility
iPhone SE
Depth
0.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM-394-SE
Zoro #
G816105521
UPC #
-
Country of Origin
China

Dimensions

Withstand Drop Height
Upto 72 in
Depth
0.8 in
Width
3.2 in
Height
6.4 in

Details

Material
Polycarbonate (PC), Plastic
Recycled Content
Plastic
Phone Model Compatibility
iPhone SE
Recycled
Yes
Compatible With
Apple - iPhone SE
Durability
Corrosion Resistant, Splash Resistant, Drop Resistant, Dust Resistant
Product Type
Case
Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.