Anchor, 3 in D, 20 in L, 425 lb
Mfr # 7540A14
Zoro # G021889520
product price: $318.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7540A14
Zoro #
G021889520
UPC #
848013026927
Country of Origin
Viet Nam
Description
Anchor, Length 20 in, For Maximum Rail Weight Not Applicable, For Minimum Rail Head Width 4 in, Workers per System 1, For Maximum Rail Head Width 14 1/2 in, Depth 3 in, Attachment Point Pivot D-Ring, Anchor Material Aluminum, Anchor Installation Reusable, Mounting Orientation Horizontal, Anchorage End Connection Clamp, Beam Clamp Style Sliding, ANSI Standards Met ANSI Z359.18-2017, Other Standards CSA Z259.15-2017 Type A, For Maximum Flange Width 14 in, For Minimum Flange Width 4 in
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.