Shop BEAR KNUCKLES
Create Account
D251-L WHITE COWHIDE DRIVER GLOVE LARGE
- Mfr # D251-L
- Zoro # G524978493
product price:Â
$
32.65
/pr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D251-L
- Zoro #
- G524978493
- UPC #
- 850027729855
- Country of Origin
- Unknown
Description
BEAR KNUCKLES WHITE COWHIDE DRIVER GLOVE MODEL D251 LARGE
Designed for comfort, durability, and dependable grip, the Bear Knuckles D251 L Driver Glove provides reliable hand protection for everyday work tasks. Crafted from white cowhide leather, this glove offers natural flexibility and abrasion resistance while allowing precise hand control. The classic driver style promotes comfort during extended wear, making it a trusted choice for light duty industrial and maintenance applications.
Details
- Manufacturer: Bear Knuckles
- Model Number: D251 L
- Product Type: Work glove
- Glove Style: Driver glove
- Size: Large
- Package Contents: One pair of driver gloves
- Items Included: 1 pair
Key Features
- Color: White
- Material: Cowhide leather
- Palm Material: Cowhide leather
- Cuff Style: Slip on
- Comfort: Soft leather enhances flexibility and reduces hand fatigue
- Dexterity: Driver style supports secure grip and precise movement
- Durability: Cowhide construction resists everyday wear
- Warnings: Not for high heat or chemical exposure
Applications
- Material handling
- Light construction work
- Equipment operation
- Warehouse and shop tasks
- General purpose hand protection
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.