Shop BEAR KNUCKLES
Create Account
D251-M WHITE COWHIDE DRIVER GLOVE MEDIUM
- Mfr # D251-M
- Zoro # G724976244
product price:Â
$
32.65
/pr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D251-M
- Zoro #
- G724976244
- UPC #
- 850027729848
- Country of Origin
- Unknown
Description
BEAR KNUCKLES WHITE COWHIDE DRIVER GLOVE MODEL D251 MEDIUM
The Bear Knuckles D251 M Driver Glove is designed for dependable hand protection during everyday work tasks that require dexterity, grip control, and comfort. Made from white cowhide leather, this glove offers a balance of durability and flexibility, allowing natural hand movement while helping reduce fatigue during extended wear. Its classic driver style makes it suitable for a wide range of light duty industrial and maintenance applications.
Details
- Manufacturer: Bear Knuckles
- Model Number: D251 M
- Product Type: Work glove
- Glove Style: Driver glove
- Size: Medium
- Package Contents: One pair of driver gloves
- Items Included: 1 pair
Key Features
- Color: White
- Material: Cowhide leather
- Palm Material: Cowhide leather
- Cuff Style: Slip on
- Comfort: Soft leather improves flexibility and hand feel
- Dexterity: Driver style supports precise grip control
- Durability: Natural cowhide resists everyday abrasion
- Warnings: Not for high heat or chemical exposure
Applications
- Material handling
- Light construction tasks
- Equipment operation
- Warehouse and shop work
- General purpose hand protection
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.