Film, Self Adhesive, 24Inx200Ft
Mfr # 6MSB24
Zoro # G3326574
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Length
200 ft
Material
Polyethylene
Color
Clear
Thickness
6 mil
For Use With
Abatement and Remediation Containments
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6MSB24
Zoro #
G3326574
UPC #
768628628203
Country of Origin
United States
Dimensions
Length
200 ft
Width
24 in
Thickness
6 mil
Details
Item
Self-Adhesive Containment Film
Material
Polyethylene
Color
Clear
For Use With
Abatement and Remediation Containments
Standards
ASTM D3652, ASTM D882
Product Type
Surface Protection Film
Coverage Area
400 sq ft
Fire-Resistant
No
Product Form
Roll
Backing Construction
Film
Recyclable
No
Resistance Properties
Puncture Resistant, Water Resistant
Application
Surface Protection
Slip-Resistant
No
Adhesive Backing
Adhesive Backed
Compatible Surface Type
Floors, Walls
Compatible Surface Material
Ceiling Tile and Grid, Cement, Ceramic Wall Tile, Corkboard, Glass, Vinyl Tile, Wood
Description
Self-Adhesive Containment Film, Thickness 6 mil, Length 200 ft, Width 24 in, Material Polyethylene, Color Clear, Fire-Resistant No, Slip-Resistant No, Adhesive Backing Adhesive Backed, Recyclable No, Application Surface Protection, Backing Construction Film, Compatible Surface Material Ceiling Tile and Grid, Cement, Ceramic Wall Tile, Corkboard, Glass, Vinyl Tile, Wood, Compatible Surface Type Floors, Walls, Coverage Area 400 sq ft, For Use With Abatement and Remediation Containments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.