NP Roller Chain, Riveted Pin, 1/2 in Pitch, 1 Strand, Nickel Plated, Steel, 100 ft
- Mfr # 40-1NP 100FT
- Zoro # G908422284
product price:Â
$
923.99
/ea
Free Shipping & Returns
Key Features
Chain Number
40
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1/2 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40-1NP 100FT
- Zoro #
- G908422284
- UPC #
- 888569092908
- Country of Origin
- China
Dimensions
- Overall Length
- 100 ft
Details
- Item
- Roller Chain
- Chain Number
- 40
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1/2 in
- Material
- Steel
- Finish
- Nickel Plated
- Tensile Strength
- 3,900 lbf
- Series
- NP
Description
Tritan precision ansi roller chain - 40-1np - 1/2 pitch - 100ft reel features: supplied in 100ft reel includes 1 connecting link conforms with ansi b29.1 pre-stressed wide waist design to combat fatigue plates are ball burnished & shot peened for increased performance solid bushing design improves wear resistance chain can be cut to length using 35-60 chain breaker additional connecting links & offset links are also available & sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.