Shop BEARINGS LTD
See all product information
Create Account
Standard Roller Chain, Riveted Pin, 1/2 in Pitch, 1 Strand, Nickel Plated
- Mfr # 41-1NP CL
- Zoro # G408421954
product price:Â
$
2.79
/ea
Sold in multiples of 4 for
$11.16
Key Features
Chain Number
41
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1/2 in
Finish
Nickel Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41-1NP CL
- Zoro #
- G408421954
- UPC #
- 888569096548
- Country of Origin
- China
Details
- Item
- Roller Chain
- Chain Number
- 41
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1/2 in
- Finish
- Nickel Plated
- Series
- Standard
Description
Tritan precision ansi roller chain - 41-1np - 1/2 pitch - connecting link features: conforms with ansi b29.1 pre-stressed wide waist design to combat fatigue plates are ball burnished & shot peened for increased performance solid bushing design improves wear resistance offset links are also available
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.