Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-Sided Pallet Rack Enclosure W/ Bi-Parting Doors, 96"W X 48"D X 96"H

  • Mfr # RS4B084808

  • Zoro # G4631688


product price: $2,190.99
/ea
Additional $330.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
96 in.
Material
Steel
Color
Black or Gray
Door Type
Hinged Swing
Includes
Wire Mesh Cage Panels, Posts, Hardware, floor anchors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS4B084808
Zoro #
G4631688
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
96 in.
Overall Width
96 in.
Overall Depth
54 in.

Details

Material
Steel
Color
Black or Gray
Door Type
Hinged Swing
Includes
Wire Mesh Cage Panels, Posts, Hardware, floor anchors
Finish
Powder Coated
Gauge
10 ga Wire
For Use With
Pallet Rack or Bulk Rack

Description

Secure and control inventory with a 4-sided cage that connects directly to a bay of pallet rack, constructed of 10ga 2 in. square welded mesh, incl pair of 4 ft. W x 8 ft. H panels to create bi-parting gates to secure the front of 96 in. wide rack bay with 4ea bolt-on pintle hinge brackets for connection, incl bolt-on padlock hasps (padlocks not included), incl 2ea 4 ft. D x 8 ft. H panels and 8 angle brackets to secure both sides of the rack, incl 2ea 8 ft. W x 4 ft. H and 8 angle brackets to secure the back of the rack, durable gray powder coat finish, includes ALL mounting hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.