
4-Sided Pallet Rack Enclosure W/Bi-Parting Doors, 120"W X 48"D X 120"H
Mfr # RS4B104810
Zoro # G4631399
product price: $2,614.99
/ea
Item requires special delivery charges. A $335.00 per item surcharge will be applied.
Key Features
Overall Height
120 in.
Overall Width
122 in.
Material
Steel
Gauge
10 ga Wire
Color
Black or Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RS4B104810
Zoro #
G4631399
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
120 in.
Overall Width
122 in.
Overall Depth
54 in.
Details
Material
Steel
Gauge
10 ga Wire
Color
Black or Gray
Door Type
Hinged Swing
Finish
Powder Coated
Includes
Wire Mesh Cage Panels, Posts, Hardware, floor anchors
For Use With
Pallet Rack or Bulk Rack
Description
Secure and control inventory with a 4-sided cage that connects directly to a bay of pallet rack, constructed of 10ga 2 in. square welded mesh, incl pair of 5 ft. W x 10 ft. H panels to create bi-parting gates to secure the front of 120 in. wide rack bay with 4ea bolt-on pintle hinge brackets for connection, incl bolt-on padlock hasps (padlocks not included), incl 2ea 4 ft. D x 10 ft. H panels and 8 angle brackets to secure both sides of the rack, incl 2ea 10 ft. W x 5 ft. H and 8 angle brackets to secure the back of the rack, durable gray powder coat finish, includes ALL mounting hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.