Zoro Homepage

Pallet Rack Enclosure Bi-Parting Doors, 120" W X 96"

  • Mfr # RS1B100008

  • Zoro # G4631362


product price: $1,077.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Overall Width
123 in.
Overall Depth
3 in.
Material
Steel
Color
Black or Gray
Gauge
10 ga Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS1B100008
Zoro #
G4631362
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
96 in.
Overall Width
123 in.
Overall Depth
3 in.

Details

Material
Steel
Color
Black or Gray
Gauge
10 ga Wire
Finish
Powder Coated
Door Type
Hinged Swing
Includes
Wire Mesh Cage Panels, Posts, Hardware, floor anchors
For Use With
Pallet Rack or Bulk Rack

Description

Secure and control inventory with a pair of 5 ft. W x 8 ft. H panels to create bi-parting gates to secure the front of 120 in. wide pallet rack, 10ga 2 in. square welded mesh panel comes with 4ea bolt-on pintle hinge brackets for connection, incl bolt-on padlock hasps (padlocks not included), combine with rack safety back panels and side panels to create full enclosure, durable gray powder coat finish, includes ALL mounting hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.